Skip Content

UPS System, 750VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

UPS System, 750VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 12

Price $214.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HHH6
  • Mfr. Model # ECO750UPS
  • UNSPSC # 39121011
  • Catalog Page # 286
  • Shipping Weight 9.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standby UPS system is designed to provide cost-effective backup power and power protection for an individual computer.

Supports green energy savings with select surge-only outlets that can be configured to automatically power off.

• USB port
• Fax/modem line surge suppression

View More

Technical Specs

  • Item UPS System
  • Power Rating 750VA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 11.5 min./2.5 min.
  • Number of Outlets 12
  • Outlet Type (6) UPS/Surge, (6) Surge
  • UPS Type Standby
  • Mounting Desktop/Tower
  • Watts 450W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 6 msec from AC to Battery, 3 msec from Battery to AC
  • Width 12.2"
  • Depth 6.9"
  • Height 3.1"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features (4) Built-In ECO Outlets w/Auto Off, Poweralert Software
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI), ENERGY STAR Qualified
  • Includes USB Cable
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Rated 4.7 out of 5 by 20reviewers.
Rated 5 out of 5 by I would buy the ECO series again The ECO operates consistently, and is designed very well w/plenty of outlets. December 2, 2015
Rated 4 out of 5 by ECO750UPS Excellent The features of this product has sufficiently met my needs in many ways, I use it for my computer, monitor, and printer along with minor things like a lamp, phone and other items. We have been using this product for many years without any hiccups or problems, the ECO750UPS has always done what it stated it would do. When I have power failures, the alarm rings out and lets me know my system is still on and ready for me to shut down, it allows me time to shut down my system safely. It also provides surge protection such as when we had a transformer blow one street over which we are part of, when they change the transformer it protects us from surges in electric which is hard on computers. Since I have been using this product I have not had a computer fry or fail on me. March 15, 2015
Rated 5 out of 5 by Economical but very reliable. This UPS is great for small offices because it is so affordable that you can have one for each computer instead of just a Surge Protector. Until I found this Tripp Lite UPS we often left individuals PC's without adequate protection since small companies often cannot afford to protect all PC's yet they also cannot afford not to protect all PC's. After finding this product I had no problems getting money approved for these. Of course for servers and Engineering workstations I purchase larger ones but I always depend on Tripp Lite UPS's such as the Smart150L or the Tripp Lite Smart Pro. I always recommend Tripp Lite for value and performance to our employees who ask about one for their home as well as IT personnel at other companies that ask my opinion. I love the dependability of all of your products! October 28, 2014
Rated 5 out of 5 by saved the system This battery backup was a life saver on several occasions, one street over a transformer has blown several times once years ago I believe that caused a computer to crash on me due to an electrical surge, since we have had this several times we had the transformer blow and the system stayed up long enough for us the shut it down and it beeps letting us know of the power outage even of a night when we are sleeping it alarms us of the power failure. October 28, 2014
Rated 5 out of 5 by Life saver! This has saved my electronics more than once! I live in a high wind area with lots of wildlife so power outages are fairly common. It's so nice to be able to take care if things safely ! September 23, 2013
Rated 5 out of 5 by I wish I bought it sooner I have 2 of these, and I love them. I live in an area where we get a lot of power blips, usually 2 or 3 a week. It's great not having everything reboot while I'm in the middle of something. September 16, 2013
Rated 5 out of 5 by Reliable I have actually ordered one for every person in my department. We are a multimedia specialist office so we rely on the energy saving features and surge protection features on a daily basis. Have not experienced any problems with it and i have had mine for a year now. Also, it reduces noise! That is such a great feature to have. Thanks! September 10, 2013
Rated 5 out of 5 by Great! My Tripp-Lite UPS backup has been a lifesaver. It was easy to setup and install. Knowing it has me covered makes it easier to weather our frequent storms. September 8, 2013
  • 2016-02-06 T20:04:06.198-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_4HHH6, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.