Skip Content

UPS System, 550VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

UPS System, 550VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 8

Price $136.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GU33
  • Mfr. Model # INTERNET550U
  • UNSPSC # 39121011
  • Catalog Page # 286
  • Shipping Weight 7.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standby UPS system is designed to provide cost-effective backup power and power protection for an individual computer.

• USB port
• Fax/modem line surge suppression

View More

Technical Specs

  • Item UPS System
  • Power Rating 550VA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 10 min./3.5 min.
  • Number of Outlets 8
  • Outlet Type (4) UPS/Surge, (4) Surge
  • UPS Type Standby
  • Mounting Desktop/Tower
  • Watts 300W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 4 msec from AC to Battery, 2 msec from Battery to AC
  • Width 10.8"
  • Depth 5.7"
  • Height 3.1"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features Mountable Housing, Widely Spaced Outlets Accommodate Large Transformer Plugs, Poweralert Software, Keyhole Mounting Flanges
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI), ENERGY STAR Qualified
  • Includes USB Cable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.