Skip Content

UPS System, 350VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

UPS System, 350VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6

Price $138.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GU32
  • Mfr. Model # INTERNET350U
  • UNSPSC # 39121011
  • Catalog Page # 286
  • Shipping Weight 10.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standby UPS system is designed to provide cost-effective backup power and power protection for an individual computer.

• USB port
• Fax/modem line surge suppression

View More

Technical Specs

  • Item UPS System
  • Power Rating 350VA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 12 min./4 min.
  • Number of Outlets 6
  • Outlet Type (3) UPS/Surge, (3) Surge
  • UPS Type Standby
  • Mounting Desktop/Tower
  • Watts 180W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 4 msec from AC to Battery, 2 msec from Battery to AC
  • Width 8.0"
  • Depth 6.4"
  • Height 3.0"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features Cold Start Operation Supported
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI)
  • Includes Poweralert Software, USB Cable
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Rated 4.6 out of 5 by 13reviewers.
Rated 5 out of 5 by Good Product I use this in the office, we are in a area prone to lightening strikes, and my office in particular has weird electrical issues that make me nervous to have my PC plugged into the wall directly and this is exactly what I needed for piece of mind and to protect the company's fixed assets. I know it works because I have been able to save my work and power down the PC during a power outage already, and I can hear the surge protection kicking in (it BEEPS loudly) when I use a laser printer (NOT plugged into the surge protector at all, it's plugged into a completely different outlet in my office) which means it is protecting some type of weird electrical surge in the wiring in my office -- Definitely worth the investment by far. December 2, 2015
Rated 5 out of 5 by Easy to use, handy on the wall mount. Keeps my satellite receiver from losing all sat info when get power loss/outage. December 2, 2015
Rated 5 out of 5 by Internet350U gives peace of mind From the moment I began to use this product, I felt relief of not having to worry about unexpected power outages/surges while using my laptop or other sensitive electronic equipment. Buying this product is literally buying peace of mind! January 28, 2015
Rated 5 out of 5 by System worked Purcahsed 4 INTERNETT350U for our computers in the lab. We had several power failures in a single day that would last up to 10 minutes. The system worked without a hitch. October 1, 2014
Rated 3 out of 5 by Some issues I have 4 of these through out my restaurant. 3 work perfectly. 1 I had some major issues with. The battery life was not long on it and it died on me, had to be replaced. It was constantly beeping and didn't do it's job. October 2, 2013
Rated 5 out of 5 by Very Useful, Very Response One of the best product for their low price in the market, this is my second one, and it is very fast and very response when an A/C shortage or failure occurs. September 14, 2013
Rated 4 out of 5 by works as advertised Works just as promised, but I wished it could notify me when I've plugged in more wattage than it can handle--and also when the battery won't hold a charge any longer. I discovered that the hard way when it didn't work during a power outage. Tripp-lite, how about some smart status notifications? September 4, 2013
Rated 4 out of 5 by So far, so good We actually purchased 10 of these UPS to protect all the workstations in our office. So far I'm very pleased with the ease of installation and the fact that they can all be centrally managed. July 21, 2013
  • 2016-04-27 T23:30:53.303-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_4GU32, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.