Skip Content

Hospital Grade UPS,330VA,225W,120VAC,1PH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hospital Grade UPS, 330VA, 225W, 120VAC, 1PH

Price $585.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RY95
  • Mfr. Model # OMNISMART350HG
  • UNSPSC # 39121011
  • Catalog Page # 449
  • Shipping Weight 27.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHospital Grade UPS
  • MountingTower/Wall
  • VA Rating330VA
  • Watts225W
  • Input Voltage120VAC
  • Hz60
  • Phase1
  • Input Current2.3A
  • Output Voltage120VAC
  • Backup Time (Half/Full Load)46 min./18 min.
  • Number of Outlets(4) 5-15R-HG
  • Outlet Type(4) UPS/Surge
  • Automatic Volts RegulationYes
  • Fax/Modem Line ProtectionNo
  • Transfer Time2 to 4 msec
  • Height10.7"
  • Depth7.2"
  • Width5.2"
  • Input Connection6 ft. Cord with NEMA 5-15P-HG Plug
  • PortsDB9 Serial
  • Special FeaturesMedical-Grade UPS Protection With Built-In Line-Interactive Voltage Regulation, Poweralert Software Enables Complete UPS Monitoring And Safe Unattended System Shutdown, Hospital-Grade Plug And Outlets
  • StandardsTested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category B (EMI); Tested to UL60601-1 (medical grade)
  • Display TypeLED
  • IncludesOMNI SMART 350HG Hospital Grade UPS System, Serial Cable for remote Monitoring, Warranty Information, Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

UPS Systems
Provide cost-effective backup power and power protection for critical equipment. Agency approved.
Medical Grade
Meet strict leakage requirements for medical equipment used in nonlife-support applications (UL 60601-1). Keep computers working through routine emergency power checks, low voltage (brownout), and high voltage conditions without using battery power. Also provide portable power for computers on carts.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.