Skip Content

Smart UPS, 1kVA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Smart UPS, 1kVA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 8

Price $371.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1AYA6
  • Mfr. Model # Smart1000LCD
  • UNSPSC # 39121610
  • Catalog Page # 449
  • Shipping Weight 10.59 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Smart UPS
  • Power Rating 1kVA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 10 min./3 min.
  • Number of Outlets 8
  • Outlet Type (4) UPS/Surge, (4) Surge
  • UPS Type Line Interactive
  • Mounting Tower
  • Watts 500W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 3.7"
  • Depth 7.2"
  • Height 12.0"
  • Cord Length 6 ft.
  • Display Type LCD
  • Hz 60
  • Input Current 12.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features LCD Display Indicates Input Voltage, Battery Capacity and A Variety of Operating Conditions, Full Load Efficiency Rating of 98%, Poweralert Software
  • Standards UL1778 (USA), Tested to CSA (Canada), Tested to NOM (Mexico), Meets FCC Part 15 Category B (EMI)
  • Includes USB Cable, Phone Cord
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


UPS Systems
Provide cost-effective backup power and power protection for critical equipment. Agency approved.
Line Interactive
Provide nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. Units also provide backup power during power blackout conditions.

Alternate Products

Rated 4.7 out of 5 by 71reviewers.
Rated 4 out of 5 by Reliable battery backup I now have 3 Tripp-Lite Uninterruptible Power Supplys. The latest being a SMART1000LCD SmartPro LCD 120V, 1000VA/500W. For this latest unit (which was to replace another brand's unit,I researched several other brands and selected this one based on reviews, my prior experence with the other 2 units, the size, and its ability to be upright or on its side. I bought this unit about 5 weeks ago and it has already performed reliably through a 2-hr power outage, and several 1-2 second glitches (as has the others). The downside is that the Tripp-Lite website is/was not so good and I am hoping they have improved it. November 2, 2015
Rated 5 out of 5 by Reliability is assured I bought my first unit in 2006. It finally died last month. 9 years is all you could ask for such a product. It has reliably handled several power outages. That's why I buy Tripp Lite. I have T-L protection with smaller units on all my electronics. March 15, 2015
Rated 5 out of 5 by Does what an UPS does! Does what it is supposed to do in a small package. February 11, 2015
Rated 4 out of 5 by Great but one thing The SMART1000LCD UPS is better than all other brands. It performs exactly as specified EXCEPT: Even though I have my Windows 8.1 Pro PC Desktop BIOS set to read all connected USB devices on boot up, is also set to Legacy, the "Power Panel Personal Edition" icon in in my Windows tray, and the included cable is connected to an active USB 2.0 port, every time I boot my PC and later look to "self test", the "icon" is "grayed out". I have to unplug the cable from my PC and plug it back in to do a self test. It works until the next time I shut down my PC and boot it later. February 11, 2015
Rated 5 out of 5 by EXTREMELY HAPPY! My power went out three days ago and my TRIPPLITE SMART1000LCD performed like a champ! I work from home so it's imperative that my computer is running even in the worst of weather. The TRIPPLITE SMART1000LCD gives me complete confidence that none of my work will be lost! I would recommend TRIPPLITE over all other UPS products! February 11, 2015
Rated 5 out of 5 by Great for the price Has a lot of nice features, including the LCD display, for the price point. I bought two one exclusively for my PC's tower and the other to power modem, router, printer and all other accessories. 2 units provide me with a total of 2kva with a relatively small footprint. Pleased with the performance so far. January 28, 2015
Rated 5 out of 5 by "project protection" It's never a good time to lose power. You can expect problems during a storm but it is the unexpected downing of a local power pole that totally catches you off guard and in the middle of an important project on our computer. A UPS gives you that time to save your work and shutdown your hardware. The other critical component is protecting your equipment from a surge that can fry your hard drive, which is more costly in time to repair than the cost of the device. The Smart1000 quietly does it's job behind the scene. January 28, 2015
Rated 5 out of 5 by Works as advertised. Simple to setup and orient display to horizontal position. Has been called upon already in the first week of use and worked as advertised. Great product and would recommend to friends. January 28, 2015
  • 2015-11-25 T19:19:58.238-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_71, tr_71
  • loc_en_US, sid_1AYA6, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.