Skip Content

Line Interactive UPS,1.5kVA,900W,120V,1P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Interactive UPS, 1.5kVA, 900W, 120V, 1P

Price $605.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15D972
  • Mfr. Model # SMART1500LCDXL
  • UNSPSC # 39121011
  • Catalog Page # 449
  • Shipping Weight 32.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Interactive UPS
  • MountingRack/Tower
  • VA Rating1.5kVA
  • Watts900W
  • Input Voltage120VAC
  • Hz60
  • Phase1
  • Input Current8.5A
  • Output Voltage115/120VAC (+/-5%)
  • Backup Time (Half/Full Load)12 min./4 min.
  • Number of Outlets(8) 5-15R
  • Outlet Type(8) UPS/Surge
  • Automatic Volts RegulationYes
  • Fax/Modem Line ProtectionYes
  • Transfer Time4 msec from AC to Battery, 3 msec from Battery to AC
  • Height3.5"
  • Depth10.5"
  • Width17.3"
  • Input Connection6 ft. Cord with NEMA 5-15P Plug
  • PortsDB9 Serial, Contact Closure, USB (HID Enabled)
  • Special FeaturesLine Interactive Automatic Voltage Regulation
  • StandardsTested to UL1778 (USA), Tested to CSA (Canada), Tested to NOM (Mexico), Meets FCC Part 15 Category B (EMI)
  • Display TypeLCD
  • IncludesSMART1500LCDXL UPS System, USB, Serial and Telephone Cabling, Rack/Tower Mounting Kit, Owner's Manual
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

UPS Systems
Provide cost-effective backup power and power protection for critical equipment. Agency approved.


Rated 3.5 out of 5 by 2reviewers.
Rated 5 out of 5 by This UPS lives up to all my expectations - Highly recommended! The SMART1500LCDXL has plenty of capacity for a Home/Office PC setup with plenty of room to spare. My normal full load with the PC, monitor, cable modem, wireless router, USB hub, Cordless phone, 3-piece speaker system and a desk lamp comes to only 300 watts. The 6 power outlets fed all my backup power needs. The LCD readout provides all the information you could want and allows you to customize the display to your specific needs. When my normal power fails, I have high confidence that my system will continue to operate normally until I safely shut it down. September 17, 2013
Rated 2 out of 5 by Noisy fan doesn't turn off. This unit is well priced for the features it gives. 1500vA with the option of adding a battery pack. Setup is easy and straight forward. My biggest complaint ... and it's a BIG issue for me ... is that the fan on this unit NEVER GOES OFF. It's a variable speed fan that does speed up and slow down as needed, but it is always on. I purchased it for my AV (audio/video) entertainment system. I can't enjoy what I'm watching because there is a constant whirring of small fans going on. If you are installing this somewhere where a constant low-level noise won't bother you, then it's a great product. Otherwise, I'd suggest finding a different UPS where the fans only spin up when in battery mode. April 16, 2012
  • 2015-07-30T19:35:08.696-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_15D972, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.