Skip Content

Surge Protector,15A,3 Outlet,Light Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Surge Protector, 15A, 3 Outlet, Light Gray

Price $15.24 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15D977
  • Mfr. Model # SK3-0
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurge Protector
  • GradeResidential
  • Number of Outlets3
  • Cord LengthDirect Plug In
  • Rated Joules660
  • NEMA Receptacle Configuration5-15R
  • NEMA Plug Configuration5-15P
  • Voltage120
  • Max. Amps15
  • ColorLight Gray
  • Length2-1/2"
  • Width3-13/16"
  • Depth2-7/64"
  • Telephone/Fax Surge ProtectionNo
  • Coax Surge ProtectionNo
  • Power IndicatorYes
  • Circuit BreakerYes
  • Outlet Surge ProtectionYes
  • Max. Surge Current39kA
  • Noise Reduction Rating NRRUp to 20dB
  • Mounting StyleDirect Plug-In
  • Housing MaterialPlastic
  • For Use WithDesktop, Network Or Home Computing Application Requiring Ac Protection, Dual Port Usb Charging Ports For Smarphones, Tablets, Mp3 Players and Other Portable Devices
  • Hz60
  • IncludesInstruction Manual with Warranty Information
  • StandardsUL1449 3rd Edition (AC Suppression), UL1449 3rd Edition, Approvals RoHS
  • Green Certification or Other RecognitionRoHS Compliant

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Outlet Strips With Surge Protection
Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by 3AC OUTLETS 660 JOULES LEDS, $5k INSURANCE PERFECT protection for speakers in the media room. The base speaker was plugged into a wall outlet and this unit has nice LED lights to give user confidence it won't blow. December 9, 2013
Rated 5 out of 5 by One always needs more outlets and this provides them along with protection. I have always been a user of Tripp-Lite Guaranteed surge protectors. I'm using them to protect my computer, monitor and printer. I'm also using them to protect my TV and all my stereo gear. Using Tripp-Lite suppressor in my laundry room to protect water softener and Rain Bird sprinkler system electronics. Lastly I'm also using a strip surge protector (yes, it's also a Tripp-Lite) in the garage. I recommend them to everyone I know For price and reliability! September 6, 2013
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.