Skip Content

Surge Suppressor,15A,7 Outlet,7 ft,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Surge Suppressor, 15A, 7 Outlet, 7 ft, Gray

Price $38.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JK49
  • Mfr. Model # S7 (SUPER 7)
  • NSN # 6150-01-255-5695
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurge Protection Outlet Strip
  • GradeResidential/Office
  • Number of Outlets7
  • Cord Length7 ft.
  • Rated Joules2160
  • NEMA Receptacle Configuration5-15R
  • NEMA Plug ConfigurationRight Angle 5-15P
  • Voltage120
  • Max. Amps15
  • ColorGray
  • Length10-5/16"
  • Width2-25/32"
  • Depth1-35/64"
  • Telephone/Fax Surge ProtectionNo
  • Coax Surge ProtectionNo
  • NEC Cord DesignationSJT
  • Gauge/Conductor14/3
  • Power IndicatorYes
  • Circuit BreakerYes
  • Number of Transformer Outlets3
  • Outlet Surge ProtectionYes
  • Max. Surge Current144kA
  • Noise Reduction Rating NRRUp to 20dB
  • Mounting StyleMultiple Keyhole
  • Housing MaterialPlastic
  • Outlet Center Distance29mm Standard and 48mm Transformer
  • For Use WithPersonal Computers, Cad/Cam/Cae Workstations, Network Nodes, Fileservers, Point-Of-Sale Terminals, Audio/Visual Devices, and More
  • Hz50/60
  • IncludesFull Normal Mode (H-N), Common Mode (N-G / H-G) Line Surge Suppression
  • StandardsUL/1449/1283/Cul, Approvals RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Outlet Strips With Surge Protection
Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

Alternate Products


Rated 4.9 out of 5 by 36reviewers.
Rated 5 out of 5 by Amazing quality for the price!!!!!!!! Amazing price, multiple ports, ease of use, hides in background as non discreet, very strong quality. April 2, 2015
Rated 5 out of 5 by Excellent surge protector This is the 4th Trip-Lite surge protector I have purchased. I love them and would not purchase any other brand of surge protector. March 15, 2015
Rated 4 out of 5 by seems fine. it has 2 lights, so that helps. grounded and protected, so you the situation istantly. also the 2 side outlets add a lot of flexibility. the only downside is that, unlinke some belkin ones, the end that goes in the wall doesnt rotate, which would make it extremely flexible. on the other hand, it has a long cord, so that sets it. March 15, 2015
Rated 5 out of 5 by Love this product I bought this product along with a new laptop computer. I've been using it ever since and it has performed flawlessly. I like the extra plugs on the sides, they're especially convenient. February 14, 2015
Rated 5 out of 5 by It works Great price for the protection rating, no issues with any of the 3 purchased so far. February 11, 2015
Rated 5 out of 5 by Excellent surge suppressor - good value Good features, like the 2 side plugs, and especially like the high 2160 joules. January 28, 2015
Rated 4 out of 5 by TrippLite Super 7 I've only had this item for a month or so, but so far, I'm satisfied with it. We have several power surges a month. (my large UPS has a "message board"" Anyway, time till tell if the items plugged into this device live through these surges. Will report again later. October 28, 2014
Rated 5 out of 5 by Powers electronics I trusted it enough to hook up my entertainment system to it, and it does that job well. But the real test of these types of things is in worst-case scenarios, and I've been lucky enough to not have to test the quality of their warranty yet, so it's hard for me to give it an outstanding score. October 28, 2014
  • 2015-08-28T20:17:56.073-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_36, tr_36
  • loc_en_US, sid_5JK49, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.