Skip Content

Surge Protector Outlet Strip, Number of Outlets: 7, 1080 Rated Joules, 6 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surge Protector Outlet Strip, Number of Outlets: 7, 1080 Rated Joules, 6 ft. Cord Length

Price $28.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JK48
  • Mfr. Model # STRIKER (SUPER 6)
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This outlet strip is designed to protect critical electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Outlets 7
  • Color Gray
  • Cord Length 6 ft.
  • Rated Joules 1080
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 11-11/16"
  • Max. Surge Current 72kA
  • Mounting Style Multiple Keyhole
  • Noise Attenuation Up to 20dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 2-3/64"
  • Depth 1-21/64"
  • Coax Surge Protection No
  • Circuit Breaker Yes
  • Number of Transformer Outlets 1
  • Outlet Center Distance 29mm Standard, 33mm Last Standard and Transformer
  • For Use With Desktop, Network Or Home Computing Application Requiring Ac Line Surge Protection
  • Hz 50/60
  • Includes Full Normal Mode (H-N), Common Mode (N-G / H-G) Line Surge Suppression
  • Standards UL/1449/1283/Cul, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.