Skip Content

Datacom Surge Protector, Number of Outlets: 7, 1080 Rated Joules, 6 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Datacom Surge Protector, Number of Outlets: 7, 1080 Rated Joules, 6 ft. Cord Length

Price $37.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JK41
  • Mfr. Model # SUPER6TEL
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 7
  • Color Gray
  • Cord Length 6 ft.
  • Communication Port (2) RJ11 Telephone
  • Rated Joules 1080
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 10-5/16"
  • Max. Surge Current 72kA
  • Mounting Style Multiple Keyhole
  • Power Indicator Yes
  • Noise Reduction Rating NRR Up to 20dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 2-25/32"
  • Depth 1-35/64"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 3
  • Outlet Center Distance 29mm Standard and 48mm Transformer
  • For Use With Desktop, Network Or Home Computing Application Requiring Ac and Dialup Or Dsl Modem Line Protection
  • Hz 50/60
  • Includes 6 ft. Telephone Cord, Instruciton Manual with Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), UL497A (Communications), FCC Part 68 (Communications), cUL / CSA (Canada), Industry Canada (Communications), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
  • Footnotes 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by This product is a must for the home computer These surge protectors are a must for the home computer room. They can save them from lightening and storms; which can fry your computers. Also provides a few outlets to connect printers and scanners and other electronic accessories. March 17, 2015
Rated 4 out of 5 by A great way to save money This product can help u save the price of a new computer. Here in Nebraska, we have frequent storms with a lot of lightening that sometimes fryes our electronic equipment. A Surge protector is a good way to keep home electrical appliances safe without overloading the circuits October 28, 2014
Rated 5 out of 5 by This a great product. I am very satisfied with this product. It gives great service and dependability. The one time I had a problem the product was quickly replaced and I was promptly compensated for the damage equipment. September 18, 2013
Rated 5 out of 5 by No worries I live in a rural area in the mountains in central California. We have power surges and outages quite often because our hydroelectric power stations were made around the early 1900's. Even though periodic upgrades have been performed on the plants, the entire system is still quite old and suffers periodic failures. It is very reassuring to have my computer, audio and video equipment protected by Tripp Lite surge protector strips. They have performed flawlessly and provide me with great peace of mind. Thanks Tripp Lite! October 28, 2012
  • 2016-02-06 T20:04:39.533-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_5JK41, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How many of these come in a case?

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about aycee is loaded.
Additional information about aycee could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the suppressors are sold individually. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:51.309-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JK41, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:51.311-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JK41, prod, sort_default
1 of 1