Skip Content

Surge Protector,15A,6 Outlet,Light Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surge Protector, 15A, 6 Outlet, Light Gray

Price $34.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JK29
  • Mfr. Model # SK6-0
  • NSN # 5920-01-384-4850
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Surge Protector Plug Adapter
  • Number of Outlets 6
  • Voltage 120VAC
  • Amps 15
  • Color Light Gray
  • Circuit Breaker Yes
  • NEMA Connector 5-15R
  • Plug Configuration 5-15P
  • Connector Type 5-15R
  • Standards UL1449 3rd Edition (AC Suppression), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
  • Max. Surge Current 36kA
  • Power Indicator Yes
  • Rated Joules 540
  • Outlet Surge Protection Yes
  • Telephone/Fax Surge Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.