Skip Content

Surge Suppressor,15A,8 Outlet,25ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Surge Suppressor, 15A, 8 Outlet, 25ft, White

Price $81.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HHH2
  • Mfr. Model # TLP825
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 3.41 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurge Protection Outlet Strip
  • GradeResidential
  • Number of Outlets8
  • Cord Length25 ft.
  • Rated Joules1440
  • NEMA Receptacle Configuration5-15R
  • NEMA Plug ConfigurationRight Angle 5-15P
  • Voltage120
  • Max. Amps15
  • ColorWhite
  • Length9-35/64"
  • Width4-55/64"
  • Depth1-33/64"
  • Coax Surge ProtectionNo
  • NEC Cord DesignationSJT
  • Gauge/Conductor14/3
  • Power IndicatorYes
  • Circuit BreakerYes
  • Number of Transformer Outlets3
  • Outlet Surge ProtectionYes
  • Max. Surge Current84kA
  • Noise Reduction Rating NRRUp to 40dB
  • Mounting StyleKeyhole
  • Housing MaterialPlastic
  • Outlet Center Distance28.5mm Standard and 57mm Transformer
  • For Use WithDesktop, Network Or Home Computing Application Requiring Ac Protection
  • Hz50/60
  • IncludesEight Safety Covers, Instruction Manual with Warranty Information
  • StandardsUL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Outlet Strips With Surge Protection
Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.


Rated 5 out of 5 by 5reviewers.
Rated 5 out of 5 perfect cord length I bought this particular model for the cord length. It was perfect for my application. The surge protector appears to be well built and I have had no issues with it so far. Definitely worth the price. January 14, 2015
Rated 5 out of 5 by Great Surge Protector Great surge protector: some of the outlets are widely spaced so adaptors can be plugged in next to each other and my favorite is that the plug is flat and allows furniture to be placed more closely to the wall. The cord is long enough so that an office can be arranged any way no matter what wall the outlet is on. October 1, 2014
Rated 5 out of 5 by Great product for the price This is a great product for the price. The warranty and Insurance policy was a major factor in my decision. June 25, 2013
Rated 5 out of 5 by Like the 25 ft cord and right angle plug Decided to purchase this product after my son's TV was zapped by a power surge. The $75,000 ultimate life insurance certainly gives me confidence that this will work like it's supposed to. Have my big screen plasma TV, satellite box, blu-ray player and other electronics hooked up. Great quality with a THICK cord. May 29, 2013
Rated 5 out of 5 by Essential for Computer Usage when Move-to-Move!! I like it simple after years of move! What I should say more after years. November 12, 2012
  • 2015-05-02T20:17:41.279-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_4HHH2, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.