Skip Content

Surge Suppressor,15A,7 Outlet,25ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Surge Suppressor, 15A, 7 Outlet, 25ft, White

Price $71.05 / each

Please sign in or register to access lists

Go

Ship to: 43081 (Change)

Go

Invalid Zip Code

WORTHINGTON branch 177

  • Item # 4HHH1
  • Mfr. Model # TLP725
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 3.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurge Protection Outlet Strip
  • GradeResidential
  • Number of Outlets7
  • Cord Length25 ft.
  • Rated Joules1080
  • NEMA Receptacle Configuration5-15R
  • NEMA Plug Configuration5-15P
  • Voltage120
  • Max. Amps15
  • ColorWhite
  • Length11-11/16"
  • Width2-3/64"
  • Depth1-21/64"
  • Coax Surge ProtectionNo
  • NEC Cord DesignationSJT
  • Gauge/Conductor14/3
  • Power IndicatorYes
  • Circuit BreakerYes
  • Number of Transformer Outlets1
  • Outlet Surge ProtectionYes
  • Max. Surge Current72kA
  • Noise Reduction Rating NRRUp to 20dB
  • Mounting StyleKeyhole
  • Housing MaterialPlastic
  • Outlet Center Distance29mm Standard, 33mm Last Standard and Transformer
  • For Use WithDesktop, Network Or Home Computing Application Requiring Ac Protection
  • Hz50/60
  • Includes(7) Safety Covers, Instruction Manual and Warranty Information
  • StandardsUL1449 3rd Edition (AC Suppression), NOM (Mexico), UL1363 (Power Tap), cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Outlet Strips With Surge Protection
Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

Alternate Products


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Great features and color Looked for a long extension cord surge protection and found this one. Perfect and it was white not orange, so it blended in and did not jump out at you. February 24, 2015
Rated 5 out of 5 by works great Works great, supported multiple devices at once with no issue. Strong cable and convenient length. October 13, 2014
Rated 5 out of 5 by Just what I needed! I needed a surge protector with a long cable for a certain application. This product more than fit the bill. Well built with a great heavy gauge 25' cord at a great price. November 27, 2012
  • 2015-05-28T20:05:38.114-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4HHH1, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.