Skip Content

Surge Protector Outlet Strip, Number of Outlets: 6, 790 Rated Joules, 6 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surge Protector Outlet Strip, Number of Outlets: 6, 790 Rated Joules, 6 ft. Cord Length

Price $21.63 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HHG7
  • Mfr. Model # TLP606B
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 1.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This outlet strip is designed to protect critical electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Outlets 6
  • Color Black
  • Cord Length 6 ft.
  • Rated Joules 790
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 10-11/32"
  • Max. Surge Current 35.5kA
  • Mounting Style Keyhole
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 1-21/32"
  • Depth 1-17/64"
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 1
  • Outlet Center Distance 28.5mm
  • For Use With Desktop, Network Or Home Computing Application Requiring Ac Line Protection
  • Hz 50/60
  • Includes (6) Safety Covers, Instruction Manual with Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.6 out of 5 by 16reviewers.
Rated 5 out of 5 by Very good surge protection I like the warranty and they always work great. February 23, 2016
Rated 5 out of 5 by Just what I was looking for. This power bar was exactly as advertised. The cord length, color, surge protection, number of outlets are all important features that I was looking for but couldn't find in any stores. Good quality and great price. Was shipped promptly. February 22, 2016
Rated 5 out of 5 by Love this It works great, purchased it January 1st. No problems so far. February 22, 2016
Rated 5 out of 5 by Stick It & Forget It just plug in your items and forget it . Its very easy to set up and use . With 790 Joules use relax and never worry about an electrical problem.. Very good price on this great item. December 3, 2015
Rated 5 out of 5 by Great product; exceeded expectations It is sometimes hard to know what to purchase when looking at products online. I studied this surge supresser and decided it looked like it would do what I need it for. Actually I bought two of them. I am very impressed with the quality of them, at least on the outside that I can see. I can't judge whether it has saved any electronics, but we have had a number of electrical outages and on/off situations and everything that is protected faired well. I would buy again. February 11, 2015
Rated 5 out of 5 by Great Product This does exactly what is is advertised to do. I have not had an power surges any way, but everything has been safe using this product. October 16, 2014
Rated 5 out of 5 by Excellent Value This product is well made and very affordable. I purchased two and would buy again to protect other valuable electronics. October 13, 2014
Rated 5 out of 5 by Great Product The product we ordered was exactly what we wanted and exactly what we were promissed. The order was also received in a timely manner. Thanks! October 1, 2014
  • 2016-04-27 T23:44:53.243-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_16, tr_16
  • loc_en_US, sid_4HHG7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.