Skip Content

Surge Protector Outlet Strip, Number of Outlets: 6, 790 Rated Joules, 6 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surge Protector Outlet Strip, Number of Outlets: 6, 790 Rated Joules, 6 ft. Cord Length

Price $21.42 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HHG6
  • Mfr. Model # TLP606
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to protect your computers, printers, satellite systems, and electronics from surge damage with affordable, state-of-the-art suppressors.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Outlets 6
  • Color Gray
  • Cord Length 6 ft.
  • Rated Joules 790
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 10-11/32"
  • Max. Surge Current 35.5kA
  • Mounting Style Keyhole
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 1-21/32"
  • Depth 1-17/64"
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 1
  • Outlet Center Distance 28.5mm
  • For Use With Desktop, Network Or Home Computing Application Requiring Ac Line Protection
  • Hz 50/60
  • Includes (6) Safety Covers, Instruction Manual with Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.9 out of 5 by 61reviewers.
Rated 5 out of 5 by This is a quality product. I like the indicator light that shows surge protection is working. February 22, 2016
Rated 5 out of 5 by Tripp-Lite Surge Protectors came well recommended I was looking for surge protectors and knew nothing about them. With a little research, this brand was recommended several times as being very reliable and economical. No complaints so far! January 5, 2016
Rated 5 out of 5 by Good quality, reliable power strip Sturdy, well built charger, reliable December 7, 2015
Rated 5 out of 5 by TLP606 Inexpensive and great value for the function. December 3, 2015
Rated 5 out of 5 by Affordable and Reliable I've used Tripp-Lite for years at home and/or at work and have never dealt with any fried electronics. December 2, 2015
Rated 5 out of 5 by Excellent basic suppressor Simple, basic suppressor with solid parts -- should last a very long time! March 22, 2015
Rated 5 out of 5 by saves space I have 4 of this model of Triplite strips. No longer have extension cords all around our TV's etc. Plus we feel safer in the event of a power surge. March 17, 2015
Rated 5 out of 5 by Should I Hope for a Power Surge? Since Tripp Lite provides the $20K insurance policy? At the moment, I have a (pricey) alkaline water filter connected to it in the kitchen on a circuit that was having trouble because of a short circuit in the outlet. I recently installed this item with some difficulty because there was not template that I could find. I'm using it intermittently for kitchen appliances with no problems. I guess the real feature is the peace of mind in case something does go wrong. March 16, 2015
  • 2016-04-27 T23:30:57.689-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_61, tr_61
  • loc_en_US, sid_4HHG6, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.