Skip Content

Surge Protection Outlet Strip, Number of Outlets: 6, 900 Rated Joules, 6 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Surge Protection Outlet Strip, Number of Outlets: 6, 900 Rated Joules, 6 ft. Cord Length

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2MY45
  • Mfr. Model # PM6NS
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 1.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surge Protection Outlet Strip
  • Number of Outlets 6
  • Color Beige
  • Cord Length 6 ft.
  • Rated Joules 900
  • Housing Material Steel
  • Voltage 120
  • Max. Amps 15
  • Length 12-1/2"
  • Max. Surge Current 45kA
  • Mounting Style Keyhole
  • Noise Reduction Rating NRR Up to 20dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 2-1/2"
  • Depth 1-1/2"
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Outlet Center Distance 38.89mm
  • For Use With Offers Multiple Outlet Power Distribution and Surge Suppression In Workbench, Wallmount Or Floor Mount Applications. Ideal Protection For Home Appliances, Entertainment Centers, Industrial Equipment and Other Electronic Loads
  • Hz 50/60
  • Includes 6 NEMA 5-15R Output Receptacles
  • Standards UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), cUL / CSA (Canada), Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Nice unit Seems well made, no problems so far. Great for the price. December 5, 2013
Rated 5 out of 5 by Solid strip! Great all metal housing, able to mount it to the wall, unless you get hit by lightening this will outlast anything you plug into it. December 21, 2011
  • 2015-12-01 T04:05:03.018-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2MY45, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.