Skip Content

Surge Protector Outlet Strip, Number of Outlets: 6, 800 Rated Joules, 15 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surge Protector Outlet Strip, Number of Outlets: 6, 800 Rated Joules, 15 ft. Cord Length

Price $51.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15D974
  • Mfr. Model # TLP615
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 2.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Outlets 6
  • Color Gray
  • Cord Length 15 ft.
  • Rated Joules 800
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 10-13/16"
  • Max. Surge Current 35.5kA
  • Mounting Style Wall
  • Power Indicator Yes
  • Noise Reduction Rating NRR Up to 20dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 1-27/32"
  • Depth 1-15/64"
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 1
  • Outlet Center Distance 28.5mm
  • For Use With Desktop, Network Or Home Computing Application Requiring Ac Line Protection
  • Hz 60
  • Includes Instruction Manual with Warranty Information
  • Green Certification or Other Recognition RoHS Compliant
  • Standards UL1449 3rd Edition (AC Suppression), UL1449 3rd Edition, UL1363 (Power Tap) UL1363, cUL / CSA (Canada) cUL Approvals Exceeds IEEE 587 category A&B specifications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

Alternate Products

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Affordable surge protector with a long cord This Tripp-Lite surge protector was exactly what I was looking for. The 15ft cord assures that I can plug it into the awkwardly-placed power outlet (located on the ceiling!) I have been using the product for about half a year now, and haven't had any issues with it. The only reason for taking off one star is that it only has room to plug in one power brick on the end - I would prefer if there was room for one more. But hey, at this price I really can't complain. February 11, 2015
  • 2015-11-24 T19:17:55.639-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15D974, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.