Skip Content

Inverter Remote Control Module close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inverter Remote Control Module

Price $261.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GZU6
  • Mfr. Model # APSRM4
  • UNSPSC # 39121006
  • Catalog Page # N/A
  • Shipping Weight 2.07 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRemote Control Module
  • Height (In.)1.25
  • Depth (In.)2.25
  • Width (In.)4
  • For Use WithAll TRIPP-LITE inverters and inverter chargers, excluding 19N903,19N904,19N905
  • IncludesRemote Control Module, Face Plate, 50 ft. Remote Control Cord, 25 ft. Master Override Cord, LED Labels and Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Excellent product & easy installation I find this product reliable and really helps prevent inadvertant battery drain. It was very easy to install & is NOT an eyesore.My only problem is that I'm not really conversant with electronic terminology, which may be why the instructions and settings are confusing to me. Every time I need to use it, I need to refer to the instrux to make sure I'm not doing the opposite of what I want to do. The labels on the unit have very small print, so I've had to tape a copy of the instrux next to the unit for reference. Because of my lack of expertise, understanding these is a bit harder than I would like and often I have to read them multiple times to make sure I understand what they mean. All in all, this pales in comparison to the service it provides. (PS-make sure the cable doesn't have too much tension applied to it or its connector clip can be pulled out making it inoperable. I check this regularly.) October 29, 2014
Rated 5 out of 5 by Nice product! Very easy to install! The inverter was installed behind the drivers seat in a company vehicle. Had to move seat each time to turn inverter on. With the new module, I was able to install the turn on switch in an easily accessable and viewable location. Now I can turn my inverter on with a swith and constantly monitor the battery charge and load levels. March 8, 2012
  • 2015-04-27T19:45:12.023-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_2GZU6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.