Skip Content

Outlet Strip,15A,4 Outlet,15 ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Outlet Strip, 15A, 4 Outlet, 15 ft, White

Price $261.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GZR4
  • Mfr. Model # PS-415-HGULTRA
  • UNSPSC # 39121610
  • Catalog Page # 507
  • Shipping Weight 3.48 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOutlet Strip
  • GradeMedical
  • Number of Outlets4
  • NEMA Receptacle Configuration5-15R-HG
  • Max. Amps15
  • Voltage120
  • Power IndicatorNo
  • Housing MaterialMetal
  • ColorWhite
  • Mounting StyleKeyhole
  • NEMA Plug Configuration5-15P-HG
  • Cord Length15 ft.
  • For Use WithWith in 6 ft. Patient-Care Areas
  • Length2-1/2"
  • Width13-3/4"
  • Height1-1/2"
  • Outlet Surge ProtectionNo
  • Circuit BreakerYes
  • GFCI ProtectedNo
  • Number of Transformer Outlets0
  • IncludesFour Safety Covers, Owner's Manual with Warranty Information
  • StandardsTUV tested to UL 60601-1 and UL 60950-1 (USA); TUV tested to CAN/CSA-C22.2 No. 601.1-M90 and 60950-1-03 (Canada)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Outlet strip is agency approved for use in a variety of healthcare venues, including physician's offices, imaging centers, laboratories, and more. Featuring unique, patent-pending internal site-wiring fault protection, it resets automatically with no need for action by the user. A switchless design prevents accidental shutoff.


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Could do with a shorter cord, otherwise only one approved for use in patient care areas. April 25, 2014
  • 2015-08-01T19:39:22.621-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2GZR4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.