Skip Content

Outlet Strip,15A,6 Outlet,6 ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Outlet Strip, 15A, 6 Outlet, 6 ft, White

Price $139.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AYB4
  • Mfr. Model # PS-606-HG
  • UNSPSC # 39121407
  • Catalog Page # 507
  • Shipping Weight 3.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOutlet Strip
  • GradeMedical
  • Number of Outlets6
  • NEMA Receptacle Configuration5-15R-HG
  • Max. Amps15
  • Voltage120
  • Power IndicatorNo
  • Housing MaterialMetal
  • ColorWhite
  • Mounting StyleKeyhole
  • NEMA Plug Configuration5-15P-HG
  • Cord Length6 ft.
  • For Use WithAC Power Distribution With Hospital-Grade Receptacles and Plug Where Durability and Reliability are Required
  • Length13-3/4"
  • Width1-1/2"
  • Height2-1/2"
  • Outlet Surge ProtectionNo
  • Circuit BreakerYes
  • GFCI ProtectedNo
  • Number of Transformer Outlets0
  • IncludesUser Manual with Warranty Information
  • StandardsUL1363 (Power Tap); cUL / CSA (Canada)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Deliver indoor power safely where needed. Resettable overload circuit breaker on all units. For computer rooms, offices, factories, workstations, retail store displays, home workshops, entertainment centers, schools, and health-care facilities.

Alternate Products


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by Does the job and very economic Bought this through costco online and got it within 3 days.Using it as an extenstion cord while charging equipments in the garage.Does the job and very economic rate. January 10, 2013
Rated 4 out of 5 by Worksand holds up to the abuse it is subjected to Works and holds up to the abuse it is subjected to December 11, 2011
  • 2015-04-18T19:41:49.973-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_1AYB4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
none
6 months ago
by
Read all my Q&A
 
Please wait while more information about Ruffin is loaded.
Additional information about Ruffin could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this outlet strip has a UL1363 certification.

Thank you for using Grainger Ask & Answer
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:41:00.174-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AYB4, prod, sort_default
1 of 1
  • 2015-04-18T19:41:00.176-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AYB4, prod, sort_default
1 of 1