Skip Content

Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps

Price $121.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AYB3
  • Mfr. Model # PS-415-HG
  • UNSPSC # 39121407
  • Catalog Page # 513
  • Shipping Weight 2.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient strip delivers power safely to where you need it. For computer rooms, offices, factories, workstations, retail store displays, home workshops, entertainment centers, schools, health-care facilities, and more.

View More

Technical Specs

  • Item Outlet Strip
  • Medical Grade Yes
  • Housing Material Metal
  • Mounting Style Keyhole
  • Number of Outlets 4
  • Amps 15
  • Color White
  • Cord Length 15 ft.
  • Number of Power Switches 0
  • Power Indicator No
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R-HG
  • NEMA Plug Configuration 5-15P-HG
  • Voltage 120
  • For Use With AC Power Distribution With Hospital-Grade Receptacles and Plug Where Durability and Reliability are Required
  • Length 8-21/32"
  • Width 1-1/2"
  • Height 2-1/2"
  • Circuit Breaker Yes
  • Includes Owner's Manual and Warranty Information
  • Standards UL1363 (Power Tap); cUL / CSA (Canada)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.