Skip Content

Outlet Strip,15A,6 Outlet,9 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Outlet Strip, 15A, 6 Outlet, 9 ft

Price $141.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KGF1
  • Mfr. Model # TLM609GF
  • UNSPSC # 39121610
  • Catalog Page # 506
  • Shipping Weight 3.29 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOutlet Strip
  • GradeIndustrial
  • Number of Outlets6
  • NEMA Receptacle Configuration5-15R
  • Max. Amps15
  • Voltage120
  • Power IndicatorYes
  • Housing MaterialMetal
  • ColorYellow/Black
  • Mounting StyleKeyhole
  • NEMA Plug Configuration5-15P
  • Cord Length9 ft.
  • NEC Cord DesignationSJT
  • For Use WithIndustrial, Automotive, Factory and Hardware Environments
  • Length15-31/32"
  • Width3-5/64"
  • Height1-39/64"
  • Outlet Surge ProtectionNo
  • Circuit BreakerYes
  • GFCI ProtectedYes
  • Number of Transformer Outlets2
  • Gauge/Conductor14/3
  • IncludesFour Safety Covers, Owner's Manual
  • StandardsUL and cUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Perfect for my aquarium Perfect for my aquarium. Use for pump, skimmer, heater & other components. I installed vertical inside my aquarium cabinet, a few inches above ground level. Yellow color and design gives neat finished look. October 7, 2014
Rated 5 out of 5 Safe, Compact and GFCI compliant I love this strip...especially outdoors and in crawl spaces. Unlike other electrical extension cords this has the safety and reliability of a GFCI plug and it has a generous 9ft cord. Great for the Christmas tree and for an audio -videocenter since it has 6 outlets. Also useful for powering lamps and other household electricals outdoors. June 8, 2013
  • 2015-05-04T20:08:46.449-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2KGF1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.