Skip Content

Open Frame Rack, 4-Post, 13U close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Open Frame Rack, 4-Post, 13U

Price $585.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HKP4
  • Mfr. Model # SR4POST13
  • UNSPSC # 30161801
  • Catalog Page # 475
  • Shipping Weight 41.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item4 Post Open Frame Rack
  • Mounting StyleFloor
  • Load Rating (Lb.)1000
  • Height (In.)28.00
  • Width (In.)20.20
  • Depth (In.)34.30
  • Rack Units13
  • FinishBlack
  • Material of ConstructionHD Cold Rolled Steel
  • IncludesAssembly Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Data Comm Cabinets
Perfect for organizing and protecting rack-mount servers, storage, and network/telecom equipment quickly. Black finish.


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by simple and small Was pleasantly surprised to see the only tool I needed included in the box when I opened it today. Easy to setup and adjust, perfect size for my home server with room to grow. June 11, 2013
Rated 5 out of 5 by Well Built This is a very sturdy rack and is very easy to assemble. It is perfect for a small closet installation. Just what I was looking for. April 24, 2012
  • 2015-04-16T19:57:33.291-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_6HKP4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.