Skip Content

Inverter,115VAC,12VDC,1250W,2-Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inverter, 115VAC, 12VDC, 1250W, 2-Outlet

Price $561.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZE20
  • Mfr. Model # PV1250FC
  • UNSPSC # 39121006
  • Catalog Page # 451
  • Shipping Weight 23.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInverter
  • Output Voltage115VAC
  • Input Voltage12VDC
  • Output Watts1250W
  • Peak Output Power1250W
  • Number of Outlets2
  • Outlet TypeStandard 3-Prong Outlet
  • DC ConnectionInput Terminals
  • Height7.00"
  • Width8.75"
  • Depth9.00"
  • Case MaterialPolycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Inverter is ideal for power tools, pumps, fans, desktop computer systems, portable electronics, battery chargers for cell phones, pagers, notepads and games, full size TV-VCR and stereo systems, and other AC applications under 1250 watts continuous/2500 watts peak.

Alternate Search Terms


Rated 4.8 out of 5 by 5reviewers.
Rated 5 out of 5 Excellent product - worked first time with no problems I purchased the PV1250FC to be able to provide car battery back-up power inside the home during power outages. The product worked exactly as it was described. Very nice design. March 16, 2015
Rated 5 out of 5 Excellent Product We installed these units in our electric utility service trucks and they have worked flawlessly. They fit well in a limited space and provide a source of quality power that has saved us countless hours of work on several occasions. We highly recommend the product October 15, 2014
Rated 5 out of 5 by Great Product! We are a electric utility and we need power in our vehicles during our work days, and especially, during emergency times. The PV1250FC has provided us with the power we needed without fail. Easy to install and reliable enough we have this unit on 4 of our truck. We highly recommend this product. September 15, 2013
Rated 4 out of 5 by Reliable and handles heavy loads I installed the PV1250 about 6 months ago and use it at least once a week, I have it tied into my battery bank at my cabin, The cooling fan only runs when needed not all the time like some models saving my battery power, The unit runs my 3 amp frig, plus the lights in my house, I have found it to be very compatible with my computer and also with the florescent lights and flat screen TV. My favorite feature is the adjustable apm. switch that monitors when power is needed September 6, 2013
Rated 5 out of 5 by The product is excellent with great power for all our tools. Have had excellent results with this unit. We ordered the wrong unit the first time and blew it out. Called your tech department they explained our mistake and replaced the unit and we bought the correct unit. In our over 40 years of service bussiness your company was one of the best we have delt with. The unit preforms great and runs all the equipment with plenty of power. November 4, 2012
  • 2015-09-02T19:41:01.930-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_1ZE20, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.