Skip Content

Display Extender Receiver,RCA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Display Extender Receiver, RCA

Price $90.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6HKJ9
  • Mfr. Model # B136-100
  • UNSPSC # 39121414
  • Catalog Page # 470
  • Shipping Weight 0.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Display Extender Receiver
  • Cable Type RCA
  • Connection RJ45 Female to (5) RCA Male
  • Color Black
  • Features Remote Extender Unit For The B136-004 4-Port Extender/Splitter. Extends A 1080P (60Hz) Component Video And Stereo Audio Signal Up To 300 Ft. When Using 24AWG, Solid Wire UTP Cable (Tripp Lite N202-Series); Or, Up To 400 Ft. When Using Zero-Skew UTP Cable (Tripp Lite P524-01K). No External Power Required. Plugs Directly Into The Tv'S Component Video And Red/White Audio Ports
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.