Skip Content

AC to DC Converter, 32A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AC to DC Converter, 32A

Price $396.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JK20
  • Mfr. Model # PR 40
  • UNSPSC # 39121004
  • Catalog Page # 285
  • Shipping Weight 28.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Efficiently convert 120VAC to 13.8VDC while protecting against overcurrent with this precision-regulated DC power supply. It features crowbar protection on units larger than 15A to prevent damage to connected equipment. Regulated output voltage maintains up to 95% of no-load value. The heavy-duty power transformer feature helps provide complete isolation from noise on incoming AC power. Chassis-mount fuse included.

View More

Technical Specs

  • Item DC Power Supply
  • Output Volts (DC) 13.8VDC
  • Output Current (Amps) 32
  • Input Voltage 120VAC
  • Input Frequency (Hz) 60
  • Width 10.5"
  • Height 6.75"
  • Depth 11.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by excellent power source used as an Ham radio power source. Excellent stability would highly recommend September 15, 2013
Rated 5 out of 5 by so far so good we use it daily on our dyno cell instead of an alternator. April 16, 2013
Rated 5 out of 5 by Great Supply! Very reliable power supply, and a terrific value. I actually have 2 of this model. One is the newer PR-40 the other is the older PR-40a which I picked up back in the late 80's. It has been so trouble free all these years I bought the newer one as a back up. They are used primarily to power my amateur radio transceivers and accessories. It is a little oversized for my needs, but they've just never strained in doing the tasks I've asked them to do. So I've stuck with them...and would highly recommend this or the other models to anyone considering it. So if you have an opportunity to pick one up, do it. I haven't regretted one minute in owning mine. March 17, 2012
  • 2016-05-04 T22:17:18.826-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5JK20, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.