Skip Content

AC to DC Converter, 20A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AC to DC Converter, 20A

Price $293.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JK19
  • Mfr. Model # PR 25
  • UNSPSC # 39121004
  • Catalog Page # 285
  • Shipping Weight 19.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Efficiently convert 120VAC to 13.8VDC while protecting against overcurrent with this precision-regulated DC power supply. It features crowbar protection on units larger than 15A to prevent damage to connected equipment. Regulated output voltage maintains up to 95% of no-load value. The heavy-duty power transformer feature helps provide complete isolation from noise on incoming AC power. Chassis-mount fuse included.

View More

Technical Specs

  • Item DC Power Supply
  • Output Volts (DC) 13.8VDC
  • Output Current (Amps) 20
  • Input Voltage 120VAC
  • Input Frequency (Hz) 60
  • Width 6.75"
  • Height 6.75"
  • Depth 10.25"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Great Service! Have 5 of these running in multiple locations and they work great. Recently had one burn out but got a direct replacement in a timely fashion. March 15, 2015
Rated 5 out of 5 by Great low-noise beefy power supply for my station! When I asked two old pro electronic technicians, both professional radio license holders, for a recommendation for powering my amateur radio station, this is what they agreed on. My PR25 fills the bill. I operate on HF, VHF, and UHF bands with my PR25 providing super low noise power for all my needs. With an UPS, it is always there when I need it. It never causes a problem or concern. Perfect! February 24, 2015
Rated 5 out of 5 by Very dependable. I've had this PS feeding into a PowerGate PG40S Backup power system for over 10 years. Never a problem, still rock steady at 13.8v and has outlived many marine batteries in this setup. The little neon pilot lite in the on/off switch flickers like they all do after a while. Other than that, all is perfect. July 26, 2014
  • 2016-04-27 T23:31:43.040-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5JK19, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.