Skip Content

Air Cleaner,Electronic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Cleaner, Electronic

Price $627.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YA25
  • Mfr. Model # HE PLUS 20X20
  • UNSPSC # 40161602
  • Catalog Page # 4302
  • Shipping Weight 40.85 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Air Cleaner
  • TypeDuct Mounted
  • MountDuct
  • Air Flow (CFM)1400
  • Voltage120
  • Hz60
  • Watts40
  • Height (In.)24-1/4
  • Width (In.)21-3/8
  • Depth (In.)7-1/8
  • Duct Height (In.)17-7/8
  • Duct Width (In.)19
  • IncludesAir Flow Sensor
  • Cord Length (Ft.)6

Compliance and Restrictions

None

Details

Air Cleaners
Remove airborne contaminants such as smoke, dust, and mold in residential or light commercial forced-air heating and cooling systems.
Trion
Built-in air flow sensor cycles air cleaner when air flow is detected with LED status indicator. Up to 95% efficiency per ASHRAE Standard 52.1. Forever FilterĀ®; wash, dry, reinstall. Electrical connection with 6-ft. line cord and NEMA plug.
Electronic

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.