Skip Content

Media Air Cleaner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Media Air Cleaner

Price $257.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YA32
  • Mfr. Model # AIR BEAR RIGHT ANGLE
  • UNSPSC # 40161602
  • Catalog Page # 3853
  • Shipping Weight 38.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TRION® media air cleaner removes airborne contaminants such as smoke, dust, and mold in residential or light commercial forced-air heating and cooling systems. Features pleated mechanical 5"-deep filter which maintains and increases efficiency with low air resistance. 0.24 WC pressure drop at rated air flow. MERV 8.

View More

Technical Specs

  • Item Media Air Cleaner
  • Type Duct Mounted
  • Mount Duct Mount
  • Air Flow (CFM) 2000
  • Height (In.) 24-3/8
  • Width (In.) 25-5/8
  • Depth (In.) 15-1/2
  • Duct Height (In.) 24
  • Duct Width (In.) 8 or 10
  • Finish Epoxy Powder
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.