Skip Content

Rust Preventative,S2,Synthetic,54 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rust Preventative, S2, Synthetic, 54 Gal

Price $1,917.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3EAZ9
  • Mfr. Model # NOCOR S2\54G
  • UNSPSC # 15121802
  • Catalog Page # 3475
  • Shipping Weight 501.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rust Preventative
  • Type NOCOR S2, Synthetic
  • Size 54 gal.
  • Flash Point (F) None
  • Specific Gravity 1.05
  • VOC Content 0.94
  • Appearance Clear/Yellow
  • Characteristics Water Soluble, Ferrous Corrosion Inhibitor, Effective at Concentrations From 3% to 10% in Water, Provides Thin Water Soluble Film and Can Be Applied By Dip, Spray, Brush or Flow Coating
  • Application For Short Term Storage or Shipment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


TRIM® NOCOR® S2 synthetic rust preventative forms a thin transparent film that can be easily removed. It's great for short-term storage or shipment.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.