Skip Content

Edge Trim,Alum Clip,0.26 In W,25 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Edge Trim, Alum Clip, 0.26 In W, 25 Ft

Price $33.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10C947
  • Mfr. Model # 150B2X3/32-25
  • UNSPSC # 31111512
  • Catalog Page # 3056
  • Shipping Weight 3.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVinyl Edge Trim
  • StyleDual Gripping Finger
  • Fits Edge0.09375"
  • Leg Length.5625"
  • Overall Width0.26375"
  • Length25 ft.
  • MaterialVinyl w/Metal Core
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Looking for something to trim edge of 1/4" thick plywood. I believe the actual thickness is closer to 3/16". Plywood is used as a vertical border on a slot car track table.

Does this come in a roll that can be mailed at a reasonable price? I need 50 ft.

If this product isn't suitable, can you suggest something else?

Thanks!
11 months ago
by
Read all my Q&A
 
Please wait while more information about Bumpy is loaded.
Additional information about Bumpy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For the 3/16" thick, we have a 10C950, for the 1/4" thick, we have a 10C951. Those are both 25' long rolls. We can ship at a reasonable price or you can pick-up at your local branch with no shipping charges at all.

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:40:19.016-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10C947, prod, sort_default
1 of 1
  • 2015-07-28T19:40:19.018-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10C947, prod, sort_default
1 of 1