Skip Content

Coolant,5 gal,Bucket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coolant, 5 gal, Bucket

Price $193.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 41D728
  • Mfr. Model # SOL/5
  • UNSPSC # 15121502
  • Catalog Page # N/A
  • Shipping Weight 44.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cutting Fluid Sub-Category Coolants
  • Item Emulsion Coolant
  • Fluid Type Water Soluble
  • Size 5 gal.
  • Container Type Bucket
  • Color Blue, Green
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 8.0 to 9.0 (Operating)
  • Flash Point Greater than 230 Degrees F
  • Application Center less Grinding, Heavy-Duty Broaching, Gear Hobbing, and Replacing Straight Oil on Some Types Of Screw Machines
  • Features Proven to Be Highly Effective In Controlling Built-Up Edge, Leaves A Fluid, Nongumming Film to Prevent Sticky Ways, Chucks, Tool Holders, and Fixtures , Coolant Residue Is Easily Removed With Either Water, Working Solution, Or Aqueous Cleaners
  • Green Environmental Attribute Product Facilitates Recycling Programs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.