Skip Content

Electronic Keyless Lock, Entry with Key Override, Satin Chrome, Series DL6500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Keyless Lock, Entry with Key Override, Satin Chrome, Series DL6500

Price $2,274.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24U111
  • Mfr. Model # DL6500CRL26D
  • UNSPSC # 46171619
  • Catalog Page # 2409
  • Shipping Weight 13.2 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALARM LOCK Trilogy® Networx™ wireless networking lock eliminates door-to-door programming and audit trail retrieval by communicating wirelessly via 802.11B/G or Ethernet. No wires to run and no access panel or power supplies to install. Features automatic schedules, event logs, and support for 2000 doors and 5000 existing proximity ID cards/badges. Built-in HID proximity card reader, full-metal digital key pad for code only use, integral bidirectional radio, batteries, and serial number ID card.

View More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Mortise
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series DL6500
  • Handle Type Lever
  • Door Thickness 1-3/8" to 1-7/8"
  • Key Override Options 1-3/8" Mortise Cylinder
  • Hand Left
  • Backset 2-3/4"
  • Number of Keys 12
  • Power Source Battery
  • Battery Life 5 yr.
  • Max. User Codes 5000
  • Standards UL Listed
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.