Skip Content

Oil, 12 oz. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oil, 12 oz. Container Size

Price $15.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TA90
  • Mfr. Model # TF23010
  • UNSPSC # 15121514
  • Catalog Page # 3066
  • Shipping Weight 1.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tri-Flow® contains PTFE additives to displace moisture and protect against rust and corrosion. It penetrates and lubricates while also removing dirt and contaminants. Temp. range: -60° to 475°F.

View More

Technical Specs

  • Item Oil
  • ISO Viscosity Grade Not Specified
  • SAE Grade Not Specified
  • Container Size 12 oz.
  • Lubricant NSF Rating H1 Food Grade
  • Max. Operating Temp. 400 Degrees F
  • Flash Point 0 Degrees F
  • Container Type Aerosol Can
  • Color Clear
  • Timken OK Load Not Specified
  • Standards NSF H-1
  • Application For Food and Beverage Processing and General Lubricant
  • Four-Ball Wear 0.81mm
  • Specific Gravity 0.78 at 25 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.