Skip Content

Grease,Food Grade,14 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grease, Food Grade, 14 oz.

Price $17.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TA91
  • Mfr. Model # TF22021
  • UNSPSC # 15121514
  • Catalog Page # 3464
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFood Grade Grease
  • BasePolymer Gel
  • Size14 oz.
  • Container TypeTube
  • NLGI GradeNot Specified
  • ColorTranslucent Green
  • Temp. Range10 Degrees to 400 Degrees F
  • Flash PointNot Specified
  • Dropping PointNot Specified
  • Four-Ball WearNot Specified
  • Specific Gravity1.01
  • Timken OK LoadNot Specified
  • Viscosity @ 40CNot Specified
  • Viscosity @ 100CNot Specified
  • Metal DetectableNo
  • ApplicationPulling Many Cable Types, Such as Power, Control, Instrumentation, Coaxial Cables This Lubricant is Compatible with Cable Jacket Materials, Semi Cons
  • StandardsCSA Certified
How can we improve our Technical Specifications?

Details

Waterproof and nonstaining on gaskets, O-rings, conveyors, sterilizer chains, slides, pool equipment, electric motors, water filters, and universal joints.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.