Skip Content

Superior Lubricant, 4 oz., Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Superior Lubricant, 4 oz., Aerosol Can

Price $6.64 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JDL5
  • Mfr. Model # TF20009
  • UNSPSC # 15121514
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSuperior Lubricant
  • Size4 oz.
  • Container TypeAerosol Can
  • BaseMineral Oil with PTFE
  • ColorBrown
  • Temp. Range-60 Degrees to 475 Degrees F
  • Flash PointLess than 0 Degrees F
  • Dielectric Strength10,500V
  • VOC Content48.20%
  • Specific Gravity0.78
  • Metal DetectableNo
  • ApplicationLubricating Bearings, Pulleys, Cables, Nuts, Bolts, Conveyors, Rollers
  • StandardsNSF Registered, Category Code H2, ASTM D3233, ASTM D2266
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Tri-Flow® lubricant contains PTFE additives to displace moisture and protect against rust and corrosion. It penetrates and lubricates while removing dirt and contaminants.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Ozone safe

Is there a grease that is safe to use on a ball valve controlling ozone?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Jerome is loaded.
Additional information about Jerome could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Please call Grainger at 1-800-323-0620 for assistance with this question.
Thank you for using Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:52:26.802-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JDL5, prod, sort_default
1 of 1
  • 2015-08-01T19:52:26.803-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JDL5, prod, sort_default
1 of 1