Skip Content

 
Kitchen Faucet, Lever Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Kitchen Faucet, Lever Handle


Technical Specs

  • ItemKitchen Faucet 
  • Faucet OperationManual 
  • Handle TypeLever 
  • Flow Rate2.2 gpm 
  • Body MaterialBrass 
  • ADA CompliantYes 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Number of Handles
Please Select
Number of Holes
Please Select
Mounting Hole Center to Center
Please Select
Faucet Spout
Please Select
Mounting
Please Select
Connection
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Number of Handles
Number of Holes
Mounting Hole Center to Center
Faucet Spout
Mounting
Connection
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
5DJD3
1
1 or 3
8"
Swing
Deck
1/2" MIPS

$111.20 / each

Kitchen Faucet,2.5 gpm,9-1/16In Spout
Catalog Page #  3836 

Price $111.20 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles1
  • Handle TypeLever
  • Flow Rate2.2 gpm
  • Number of Holes1 or 3
  • Mounting Hole Center to Center8"
  • Body MaterialBrass
  • Faucet SpoutSwing
  • ADA CompliantYes
  • MountingDeck
  • Connection1/2" MIPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
12U340
1
4
8"
Rigid
Deck
1/2" IPS

$140.70 / each

Kitchen Faucet,2.2 gpm,9In Spout
Catalog Page #  3836 

Price $140.70 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles1
  • Handle TypeLever
  • Flow Rate2.2 gpm
  • Number of Holes4
  • Mounting Hole Center to Center8"
  • Body MaterialBrass
  • Faucet SpoutRigid
  • ADA CompliantYes
  • MountingDeck
  • Connection1/2" IPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2HYG1
2
2
4" to 9-1/2"
Swing
Wall
1/2" FIPS

$235.50 / each

Kitchen Faucet,2.2 gpm,6In Spout
Catalog Page #  NA

Price $235.50 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeLever
  • Flow Rate2.2 gpm
  • Number of Holes2
  • Mounting Hole Center to Center4" to 9-1/2"
  • Body MaterialBrass
  • Faucet SpoutSwing
  • ADA CompliantYes
  • MountingWall
  • Connection1/2" FIPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2HYF8
2
2
7-1/2" to 8-1/2"
Swing
Wall
1/2" FIPS

Limited Quantity Available

$221.18 / each

Kitchen Faucet,2.2 gpm,6-1/2In Spout
Catalog Page #  3835 

Clearance Price $221.18 / each

Price $245.75 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeLever
  • Flow Rate2.2 gpm
  • Number of Holes2
  • Mounting Hole Center to Center7-1/2" to 8-1/2"
  • Body MaterialBrass
  • Faucet SpoutSwing
  • ADA CompliantYes
  • MountingWall
  • Connection1/2" FIPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
2HYF7
2
3
8" to 24"
Swing
Deck
1/2" MIPS

$234.00 / each

Kitchen Faucet,2.2 gpm,10-1/2In Spout
Catalog Page #  NA

Price $234.00 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeLever
  • Flow Rate2.2 gpm
  • Number of Holes3
  • Mounting Hole Center to Center8" to 24"
  • Body MaterialBrass
  • Faucet SpoutSwing
  • ADA CompliantYes
  • MountingDeck
  • Connection1/2" MIPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant