Skip Content

Kitchen Fauc.,Spray,2.5gpm,8-11/16In Spt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Kitchen Fauc., Spray, 2.5gpm, 8-11/16In Spt

Price $201.50 / each

Please sign in or register to access lists

Go

Ship to: 92010 (Change)

Go

Invalid Zip Code

SAN MARCOS branch 721

  • Item # 5DJD4
  • Mfr. Model # 5DJD4
  • UNSPSC # 40141702
  • Catalog Page # 3836
  • Shipping Weight 6.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKitchen Faucet with Pullout Sprayer
  • Faucet OperationManual
  • Number of Handles1
  • Handle TypeLever
  • Flow Rate2.2 gpm
  • Number of Holes1 or 3
  • Mounting Hole Center to Center8"
  • Body MaterialBrass
  • Faucet SpoutRigid
  • ADA CompliantYes
  • MountingDeck
  • Connection1/2" MIPS
  • Spout Length8-11/16"
  • Valve TypeCeramic Disc
  • FinishChrome
  • Flow Outlet TypeAerated
  • Replacement Cartridge6PB62
  • Manufacturers Warranty Length1 Year
  • StandardscUPC, NSF, ADA, AB1953
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Kitchen Faucets with Single-Lever Handle

• 8" mounting center Chrome-plated finish ADA-compliant

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.