Skip Content

Pneumatic Filter Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pneumatic Filter Cart

Price $12,736.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12J003
  • Mfr. Model # 36933
  • UNSPSC # 40161515
  • Catalog Page # N/A
  • Shipping Weight 156.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPneumatic Filter Cart
  • Max. Operating Temp. (F)110
  • Filter Rating (Microns)10
  • Differential Pressure (PSI)105
  • Max. Pressure (PSI)100
  • Max. Flow GPM3
  • Pump TypePneumatic Driven Industrial Gear Pump
  • Length (In.)24
  • Width (In.)24
  • Height (In.)48
  • ApplicationFiltering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1600cSt At 40DC
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about gasman1967 is loaded.
Additional information about gasman1967 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, Trico’s High-Viscosity Filtration Systems are specifically designed for high viscosity fluids, such as gear oils, and can filter up to 1600 cSt @ 40ºC.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:17:34.224-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12J003, prod, sort_default
1 of 1
  • 2015-05-21T20:17:34.226-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12J003, prod, sort_default
1 of 1