Skip Content

High Viscosity Filter Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High Viscosity Filter Cart

Price $9,580.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12J002
  • Mfr. Model # 36970
  • UNSPSC # 40161515
  • Catalog Page # 3088
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-viscosity filter cart features 4 filter elements to help increase filtering capacity. The manual bypass valve allows transfer of oil without filtering. 3-ft. long metal wand.

View More

Technical Specs

  • Item High Viscosity Filter Cart
  • Max. Operating Temp. (F) 150
  • Filter Rating (Microns) 10
  • Motor HP 1-1/2
  • Voltage 120
  • Amps 20
  • Differential Pressure (PSI) 105
  • Max. Flow GPM 4
  • Pump Type Industrial Grade Gear Pump
  • Length (In.) 24
  • Width (In.) 24
  • Height (In.) 48
  • Application Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1600cSt At 40DC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.