Skip Content

Desiccant Breathers,Z131,Height 2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Desiccant Breathers, Z131, Height 2 In

Price $48.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 55401 (Change)


Invalid Zip Code

PLYMOUTH branch 495

  • Item # 1YMW1
  • Mfr. Model # 39131
  • UNSPSC # 41123003
  • Catalog Page # 3482
  • Shipping Weight 0.44 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDesiccant Breathers
  • TypeZ131
  • Thread Size1/2 (F)NPT
  • Height2
  • Top Cap Dia. (In.)2
  • Overall Length (In.)2
  • Max. Operating Temp.200 F
  • Filter2 Micron
  • ConstructionABS Plastic, Impact Modified Acrylic
  • ApplicationProtection Of Industrial Equipment By Prohibiting The Entry Of Moisture And Particulate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Use silica gel technology to adsorb moisture inside equipment with a color indicator to show when replacement is needed. Dual, antistatic 2 micron filter system collects airborne particulates to reduce sludge buildup in the fluid reservoir.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.