Skip Content

Rollng Ldr,Unasmbld,Hndrl,Platfm 70 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rollng Ldr, Unasmbld, Hndrl, Platfm 70 In H

Price $1,127.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RCP3
  • Mfr. Model # KDHS107242
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 201.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Ladder
  • MaterialSteel
  • Assembled/UnassembledUnassembled
  • Handrails IncludedYes
  • Platform Height70"
  • Platform Width24"
  • Platform Depth17"
  • Overall Height106"
  • Load Capacity600 lb.
  • Handrail Height36"
  • Base Width35"
  • Base Depth74"
  • Number of Steps7
  • Climbing Angle50 Degrees
  • Actuation TypeFoot Pedal
  • Step Depth9-1/2"
  • Step Width24"
  • TreadSerrated
  • FinishPowder Coated
  • ColorGray
  • StandardsOSHA 1910.29 and ANSI A14.7
  • Includes2-1/2" Rubber Pads

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.