Skip Content

Rolling Ladder, 96" Overall Height, 600 lb. Load Capacity, Number of Steps 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rolling Ladder, 96" Overall Height, 600 lb. Load Capacity, Number of Steps 6

Price $971.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RCN4
  • Mfr. Model # KDHS106246
  • UNSPSC # 30191501
  • Catalog Page # 1305
  • Shipping Weight 180.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a foot-activated lock-step, this rolling ladder has a 50° climb angle for easy descent.

View More

Technical Specs

  • Item Rolling Ladder
  • Material Steel
  • Platform Height 60"
  • Handrails Included Yes
  • Handrail Height 36"
  • Overall Height 96"
  • Number of Steps 6
  • Assembled/Unassembled Unassembled
  • Load Capacity 600 lb.
  • Tread Perforated
  • Platform Depth 17"
  • Platform Width 24"
  • Base Width 35"
  • Base Depth 65"
  • Climbing Angle 50 Degrees
  • Step Depth 8-1/2"
  • Step Width 24"
  • Actuation Type Foot Pedal
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA 1910.29 and ANSI A14.7
  • Includes 2-1/2" Rubber Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.