Skip Content

Configurable Crossover Ladder,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Configurable Crossover Ladder, Steel

TRI-ARC

Price: $904.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 7 business days from supplier
  • Item # 15E908
  • Mfr. Model # UCL5009246
  • UNSPSC # 30191501
  • Catalog Page # 1643
  • Shipping Weight 330.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemConfigurable Crossover Ladder
  • Vertical Clearance88"
  • Platform Height90"
  • Number of Steps9
  • Base Width30"
  • Load Capacity1000 lb.
  • Overall Height132"
  • Handrail Height42"
  • Climbing Angle50 Degrees
  • TreadPerforated
  • Step Width24"
  • Step Depth10"
  • MaterialSteel
  • FinishPowder Coat
  • ColorYellow
  • StandardsOSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

U-Design Configurable Crossover Platforms
• 1000-lb. load capacity 24"W steps
Customize a crossover platform by choosing components based on environment and application requirements. Platforms require minimal assembly, include assembly hardware, and have foot plates for bolting to the floor. Rectangular tubing frame is 1" x 2" and tubing handrails are 1-1/2" dia. Individual pieces are 30"W overall and guardrails are 42"H above platforms. Yellow powder-coated finish.
Meet OSHA and ANSI standards.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.