Skip Content

Configurable Cross-Over Bridge, Steel, 30" Base Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Configurable Cross-Over Bridge, Steel, 30" Base Width

Price $375.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15E930
  • Mfr. Model # UCB30242
  • UNSPSC # 30191501
  • Catalog Page # 1308
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

U-Design Configurable Crossover Platforms
• 1000-lb. load capacity 24"W steps
Customize a crossover platform by choosing components based on environment and application requirements. Platforms require minimal assembly, include assembly hardware, and have foot plates for bolting to the floor. Rectangular tubing frame is 1" x 2" and tubing handrails are 1-1/2" dia. Individual pieces are 30"W overall and guardrails are 42"H above platforms. Yellow powder-coated finish.
Meet OSHA and ANSI standards.

View More

Technical Specs

  • Item Configurable Cross-Over Bridge
  • Load Capacity 1000 lb.
  • Span 30"
  • Platform Length 30"
  • Base Width 30"
  • Overall Span 30"
  • Overall Height 44"
  • Handrail Height 42"
  • Tread Serrated
  • Material Steel
  • Finish Powder Coated
  • Color Yellow
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.