Skip Content

Pull Up/Dip Station,Strength,Zinc Powder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pull Up/Dip Station, Strength, Zinc Powder

Price $3,099.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41G524
  • Mfr. Model # PDIP
  • UNSPSC # 49201605
  • Catalog Page # 1783
  • Shipping Weight 150.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPull Up and Dip Station
  • Exercise TypeStrength
  • Target AreaChest, Shoulders, Arms, Back, Triceps
  • Number of Stations4
  • Height Range62" to 75"
  • Length44"
  • Width40"
  • Height92"
  • FinishZinc Powder Coated
  • Frame Material11 ga. Steel
  • Maximum User Weight330 lb.
  • FeaturesUses One's Own Body Weight to Strengthen: Chest, Arms, Back and Core.
  • IncludesInstructional Decal, Safety Decals, QR Codes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Multipurpose unit can be used for pull-ups, push-ups, dips, leg lifts, and stretches. Helps improve strength and flexibility.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.