Skip Content

 
Electric Heated Rubber Mat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Heated Rubber Mat


Technical Specs

  • ItemElectric Heated Rubber Mat 
  • Oscillating/Non-OscillatingNon-Oscillating 
  • Voltage120 
  • Height1/4" 
Watts
Please Select
Width
Please Select
Depth
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Watts
Width
Depth
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FWL
135
36"
16"

$101.60 / each

Electric Heated Rubber Mat,120V,0.13kW
Catalog Page #  4273 

Price $101.60 / each

Technical Specs

  • ItemElectric Heated Rubber Mat
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts135
  • Height1/4"
  • Width36"
  • Depth16"
FWR
90
20-1/2"
13-3/4"

$70.50 / each

Electric Heated Rubber Mat,120V,0.09kW
Catalog Page #  4273 

Price $70.50 / each

Technical Specs

  • ItemElectric Heated Rubber Mat
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts90
  • Height1/4"
  • Width20-1/2"
  • Depth13-3/4"