Skip Content

Electric Flat Panel Heater,Radiant,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Flat Panel Heater, Radiant, 120V

Price $107.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YPX7
  • Mfr. Model # NCL-150
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 8.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Flat Panel Heater
  • Heater TypeRadiant
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts150
  • Height16"
  • Width22-1/2"
  • Depth1"
  • Hz60
  • Phase1
  • Amps AC1.4
  • kW0.15
  • BtuH Output512
  • Cord Length68"
  • NEMA Plug Configuration1-15P
  • ColorBeige
  • Number of Heat Settings1
  • FeaturesLighted On/Off Switch, Internal Thermal Cutoff
  • Safety FeaturesInternal Thermal Cutoff
  • Manufacturers Warranty Length1 yr.
  • StandardsETL
  • IncludesHook and Loop Mounting Strips
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 This radiant heat panel is not meant to heat up a room but to provide comfort heating to an occupant. The device is perfect for a business environment where space heaters are prohibited due to the fire risk. This unit gives off some heat without blowing hot air on to an occupant or consuming a lot of energy. A good trade-off for the office. October 29, 2012
Rated 1 out of 5 by This thing doesn't give off any heat. I was freezing all last winter, and am freezing now. I am returning this heater and opting for a similar heater with more BTU's. This one only offers 512BTU's. I'm getting a different model that offers 2200BTU's. October 12, 2012
  • 2015-07-28T19:48:10.819-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6YPX7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Mounting

Can this panel be mounted flat under a desk to reflect down?
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about einnoc5421 is loaded.
Additional information about einnoc5421 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger item 6YXP7 can be mounted to a desk. Thank you for using Grainger.com Ask & Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:43:14.738-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YPX7, prod, sort_default
1 of 1
  • 2015-07-28T19:43:14.740-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YPX7, prod, sort_default
1 of 1