Skip Content

 
Thermowell, Threaded close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Thermowell, Threaded

TRERICE


Technical Specs

  • ItemThermowell, Threaded 
  • Internal Thread Size5/8-18 UNF 
  • Process Connection1/2" NPT 
  • Insertion Length2.13" 
Shop Items By:Clearance Items 
Stem Length
Please Select
Material
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Stem Length
Material
Availability
Price
Qty
7-3D6
2"
316 Stainless Steel

Limited Quantity Available

$35.57 / each

Thermowell,Threaded316SS,5/8-18 UNF
Catalog Page #  NA

Clearance Price:
$35.57 / each

Price: $57.80 / each

Technical Specs

  • ItemThermowell, Threaded
  • Internal Thread Size5/8-18 UNF
  • Stem Length2"
  • Process Connection1/2" NPT
  • Insertion Length2.13"
  • Material316 Stainless Steel
7-3D2
2
Brass

Limited Quantity Available

$6.96 / each

Thermowell,ThreadedBrass,5/8-18 UNF
Catalog Page #  NA

Clearance Price:
$6.96 / each

Price: $11.20 / each

Technical Specs

  • ItemThermowell, Threaded
  • Internal Thread Size5/8-18 UNF
  • Stem Length2
  • Process Connection1/2" NPT
  • Insertion Length2.13"
  • MaterialBrass