Skip Content

Heat Transfer Paste,1 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heat Transfer Paste, 1 oz

Price $3.85 / each

Please sign in or register to access lists

Go

Ship to: 53701 (Change)

Go

Invalid Zip Code

MADISON branch 464

  • Item # 2EHE5
  • Mfr. Model # 107-0001
  • UNSPSC # 41112216
  • Catalog Page # 844
  • Shipping Weight 0.02 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeat Transfer Paste
  • BaseZinc Oxide
  • Size1 oz.
  • Container TypeTube
  • NLGI GradeNot Specified
  • ColorOpaque White
  • Temp. Range-65 Degrees to 400 Degrees F
  • Flash Point500 Degrees F
  • Dropping PointUp to 500 Degrees F
  • Four-Ball WearNot Specified
  • Specific Gravity2.35
  • Timken OK LoadNot Specified
  • Viscosity @ 40CNot Specified
  • Viscosity @ 100CNot Specified
  • Metal DetectableNo
  • ApplicationThermowell Installation
How can we improve our Technical Specifications?

Details

Paste is applied to the sensing stem or bulb of a thermometer to eliminate air voids and surface irregularities responsible for poor heat transfer.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.